2.5 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 17.5" W
AMST Series 2.5 Ton - Multi-Position - Multi-Speed Air Handler - TXV - R-32 - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory installed thermal expansion valves for cooling and heat pump applications
- 7 mm evaporator coil tube size on 1-1/2 - 3-1/2 Tons models and 3/8 in evaporator coil tube size on 4 to 5 Tons model
- Direct drive, nine speed ECM blower motor
- All aluminum evaporator coil with high-performance-coated fin stock
- Coil mounting track for quick repositioning
- A2L compatible
- Designed to work with R-32 refrigerant to provide the best performance
- Factory installed RDS designed for the lifespan of the coil
- Cabinet air leakage less than 2% at 1 in H2O when tested in accordance with ASHRAE standard 193
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 5.6
- BTU Cooling Rating:
- 30000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1185 ft3/min
- Collection:
- AMST Series
- Depth:
- 21 in
- ETL Listed:
- Yes
- Fan Speeds:
- 9
- Height:
- 53-7/16 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1185 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 114 lb
- Width:
- 17-1/2 in