3 Ton - Multi-Position - ECM - Air Handler
This product has been replaced by
Manufacturer Part #AMST36BU1400BA
AMST Series 3 Ton - Multi-Position - ECM - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-Aluminum tube/aluminum fin coil; Direct-drive, resilient-mount, 9-speed ECM motor; Available without heat or with sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 or 10 kW; High-efficiency evaporator coil; Suitable for free-return installation (non-ducted return air); Galvanized-steel construction; AHRI Certified
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Direct drive, 9-speed ECM blower motor
- Factory installed 7mm AlumaFin7™ Evaporator Coil on 1½ to 3½ Ton models and 3/8 in. Evaporator Coil on 4 to 5 Ton models
- All-aluminum evaporator coil with high-performance coated fin stock
- Coil mounting track for quick repositioning
- Optimized for use with R-410A refrigerant
- Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 5.6
- BTU:
- 36000
- BTU Cooling Rating:
- 36,000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Cased
- Collection:
- AMST Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Fan Speeds:
- Multi
- Height:
- 53 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Weight:
- 129 lb
- Width:
- 17 in