3.5 Ton Multi-Position ECM Air Handler
AMST Series 3.5 Ton Multi-Position ECM Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Direct drive, multi-speed ECM blower motor
- All-aluminum evaporator coil
- Coil mounting track for quick repositioning
- Optimized for use with R-410A refrigerant
- Cabinet air leakage less than 2.0% at 1.0 inch H?O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 0.5 inch H?O when tested in accordance with ASHRAE standard 193
- AHRI certified; ETL listed
- UL 60335 2-40 compliant
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 5.7, 5.9
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1495
- Coil Type:
- Aluminum Fin
- Collection:
- AMST Series
- Configuration:
- Multi-Position
- Depth:
- 21
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 57-7/16
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 138
- Width:
- 21