This product requires certification to purchase.

4 Ton - Multi-Position - ECM - Air Handler

Goodman®

AMST Series 4 Ton - Multi-Position - ECM - Air Handler

  • Fast #
  • Part #GAMST48CU1400
  • Item #9880563
  • Manufacturer Part #AMST48CU1400
3.6 out of 5 Customer Rating
Brand image
Goodman®

AMST Series 4 Ton - Multi-Position - ECM - Air Handler

  • Fast #
  • Part #GAMST48CU1400
  • Item #9880563
  • Manufacturer Part #AMST48CU1400
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-Aluminum tube/aluminum fin coil; Direct-drive, resilient-mount, 9-speed ECM motor; Available without heat or with sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 or 10 kW; High-efficiency evaporator coil; Suitable for free-return installation (non-ducted return air); Galvanized-steel construction; AHRI Certified
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Direct drive, 9-speed ECM blower motor
  • Factory installed 7mm AlumaFin7™ Evaporator Coil on 1½ to 3½ Ton models and 3/8 in. Evaporator Coil on 4 to 5 Ton models
  • All-aluminum evaporator coil with high-performance coated fin stock
  • Coil mounting track for quick repositioning
  • Optimized for use with R-410A refrigerant
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
7.1
BTU:
48000
BTU Cooling Rating:
48,000 Btu/h
Blower Type:
ECM
Coil Type:
Cased
Collection:
AMST Series
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Fan Speeds:
Multi
Height:
58 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
4 Ton
Volts:
208/240V
Weight:
153 lb
Width:
21 in