5 Ton - Variable Speed - Air Handler
This product has been replaced by
Manufacturer Part #AMVT60DP1400BA
AMVT Series 5 Ton - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Variable-speed ECM blower motor
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via on board Bluetooth with the CoolCloud™ phone and tablet application
- Auto configuration of the airflow and tonnage in communicating mode
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 6.9, 8.6
- BTU Cooling Rating:
- 60,000 Btu/h
- Blower Type:
- Variable Speed
- Collection:
- AMVT Series
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 58 in
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/240V
- Width:
- 24-1/2 in