5 Ton - Multi-Position - Variable-Speed - ECM - Air Handler - 208/230V - R-410A - 24.5" W
AMVT Series 5 Ton - Multi-Position - Variable-Speed - ECM - Air Handler - 208/230V - R-410A - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory installed thermal expansion valves for cooling and heat pump applications
- Variable speed ECM blower motor
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via on-board Bluetooth with the CoolCloud™ phone and tablet application
- Auto configuration of the airflow and tonnage in communicating mode
- Provides constant cfm over a wide range of static pressure conditions independent of duct system
- Cfm indicator
- Fault recall of six most recent faults
- Provides adjustable low cfm for efficient fan only operation
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 6.9, 8.6
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Blower Type:
- ECM Variable Speed
- CFM:
- 2000 ft3/min
- Coil Type:
- Evaporator
- Collection:
- AMVT Series
- Communicating:
- Communicating
- Configuration:
- Horizontal, Vertical
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 58 in
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/240V
- Width:
- 24-1/2 in