This product requires certification to purchase.

23-3/8 in. Plastic Horizontal Condensate Drain Pan

Goodman®

AR Series 23-3/8 in. Plastic Horizontal Condensate Drain Pan

  • Fast #
  • Part #GB1756028L
  • Item #1591529
  • Manufacturer Part #B1756028L
5 out of 5 Customer Rating
Brand image
Goodman®

AR Series 23-3/8 in. Plastic Horizontal Condensate Drain Pan

  • Fast #
  • Part #GB1756028L
  • Item #1591529
  • Manufacturer Part #B1756028L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ARUF4860, AEPF303616
Collection:
AR Series
Color Finish Name:
Black
Configuration:
Horizontal
Depth:
6 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Height:
28-1/4 in
Length:
23-3/8 in
Material:
Plastic
Size:
23-3/8 in