34-3/4 in. Plastic Horizontal Condensate Drain Pan
AR Series 34-3/4 in. Plastic Horizontal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Documents
Specifications
- Brand Model Compatibility:
- A48-00-2R, A60-00-2R
- Collection:
- AR Series
- Color Finish Name:
- Black
- Configuration:
- Horizontal
- Depth:
- 5-1/5 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 24-1/2 in
- Length:
- 34-3/4 in
- Material:
- Plastic
- Size:
- 34-3/4 in