4 Tons Single-Stage Multi 1/8 hp Air Handler
ARUF Series 4 Tons Single-Stage Multi 1/8 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Check flowrate for cooling and heat pump applications
- Direct drive, multi-speed PSC blower motor
- All-aluminum evaporator coil
- Coil mounting track for quick repositioning
- Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
- 3 kW – 25 kW electric heater kits
- AHRI certified
- ETL listed
-
Green
Specifications
- AMP:
- 12
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Aluminum Fin
- Collection:
- ARUF Series
- Configuration:
- Multi-Position
- Depth:
- 21
- ETL Listed:
- Yes
- Height:
- 58
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max CFM:
- 1810
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Stages:
- Single
- Suction Line (OD):
- 3/4
- Tonnage:
- 4 Ton
- UPC:
- 663051494923
- Volts:
- 208/230V
- Weight:
- 154
- Width:
- 24-1/2