This product requires certification to purchase.

3 Ton - Multi-Position - Multispeed - Air Handler

Goodman®

ASPT Series 3 Ton - Multi-Position - Multispeed - Air Handler

  • Fast #
  • Part #GASPT37B14
  • Item #5149545
  • Manufacturer Part #ASPT37B14
4 out of 5 Customer Rating
Brand image
Goodman®

ASPT Series 3 Ton - Multi-Position - Multispeed - Air Handler

  • Fast #
  • Part #GASPT37B14
  • Item #5149545
  • Manufacturer Part #ASPT37B14
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • Optimized for use with R-410A refrigerant
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • AHRI Certified
  • Frequency: 60 Hz
  • Recommended Breaker Size: 15 Amps
  • Warranty: 5 Years
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15
BTU:
18000
BTU Cooling Rating:
30,000 Btu/h
BTU Heat Rating:
20000 Btu/h
Blower Type:
Multispeed
CFM:
690
Coil Type:
Aluminum Fin
Collection:
ASPT Series
Configuration:
Multi-Position
Depth:
21
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
53-7/16
Horsepower:
3/4 hp
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
1490
Maximum Airflow:
1490
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
Stages:
Single
Suction Line (OD):
7/8
Tonnage:
3 Ton
Volts:
208/230V
Watts:
1.47
Weight:
129
Width:
17-1/2