3 Ton - Multi-Position - Multispeed - Air Handler
ASPT Series 3 Ton - Multi-Position - Multispeed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Coil mounting track for quick repositioning
- Optimized for use with R-410A refrigerant
- Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
- AHRI Certified
- Frequency: 60 Hz
- Recommended Breaker Size: 15 Amps
- Warranty: 5 Years
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 18000
- BTU Cooling Rating:
- 36,000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 665
- Coil Type:
- Aluminum Fin
- Collection:
- ASPT Series
- Configuration:
- Multi-Position
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 53-7/16
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 1565
- Maximum Airflow:
- 1565
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 144
- Width:
- 21