3.5 Ton - Multi-Position - Direct Drive - Air Handler
ASPT Series 3.5 Ton - Multi-Position - Direct Drive - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Coil mounting track for quick repositioning
- Optimized for use with R-410A refrigerant
- Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 7.1, 15
- BTU:
- 42000
- BTU Cooling Rating:
- 48,000 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- ASPT Series
- Configuration:
- Multi-Position
- Height:
- 58 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 2215 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 129 lb
- Width:
- 21 in