2.5 Ton - Multi-Position - Variable Speed - Air Handler
AVPTC Series 2.5 Ton - Multi-Position - Variable Speed - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Variable-speed ECM blower motor
- Integrated communicating Comfort Bridge Technology
- Commissioning and diagnostics via on board Bluetooth with the Cool Cloud phone and tablet application.
- Auto configuration of the airflow and tonnage in communicating mode
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- CFM indicator
- Provides adjustable low CFM for efficient fan-only operation
- Improved humidity and comfort control
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 6.5
- BTU:
- 30000
- BTU Cooling Rating:
- 30,000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 350
- Coil Type:
- Aluminum Fin
- Collection:
- AVPTC Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21
- ETL Listed:
- Yes
- Height:
- 53-1/2
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 1080
- Maximum Airflow:
- 1080
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 19.0
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 129
- Width:
- 17-1/2