This product requires certification to purchase.

4 Ton - Multi-Position - Variable Speed - Air Handler

Goodman®

AVPTC Series 4 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #GAVPTC49D14
  • Item #7107848
  • Manufacturer Part #AVPTC49D14
5 out of 5 Customer Rating
Brand image
Goodman®

AVPTC Series 4 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #GAVPTC49D14
  • Item #7107848
  • Manufacturer Part #AVPTC49D14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Integrated communicating Comfort Bridge Technology
  • Commissioning and diagnostics via on board Bluetooth with the Cool Cloud phone and tablet application.
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80
AMP:
15, 6.5
BTU:
210000
BTU Cooling Rating:
42,000 Btu/h
BTU Heat Rating:
210000 Btu/h
Blower Type:
Variable Speed
CFM:
810
Coil Type:
Aluminum Fin
Collection:
AVPTC Series
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Height:
58
Horsepower:
3/4 hp
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
1530
Maximum Airflow:
1530
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
Stages:
Single
Suction Line (OD):
7/8
Tonnage:
4 Ton
Volts:
208/230V
Weight:
167
Width:
24-1/2