This product requires certification to purchase.

5 Ton - Multi-Position - Variable Speed - Air Handler

Goodman®

AVPTC Series 5 Ton - Multi-Position - Variable Speed - Air Handler

Brand image
Goodman®

AVPTC Series 5 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #GAVPTC61D14
  • Item #7107850
  • Manufacturer Part #AVPTC61D14
4.5 out of 5 Customer Rating

X Points

$2,590.39
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Integrated communicating Comfort Bridge Technology
  • Commissioning and diagnostics via on board Bluetooth with the Cool Cloud phone and tablet application.
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 8.6
BTU:
60000
BTU Cooling Rating:
60,000 Btu/h
BTU Heat Rating:
116000 Btu/h
Blower Type:
Variable Speed
CFM:
1210 ft3/min
Coil Type:
Aluminum Fin
Collection:
AVPTC Series
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Height:
58 in
Horsepower:
1 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
2025 cfm
Maximum Airflow:
2025
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
12.6
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Weight:
167 lb
Width:
24-1/2 in



Customers Also Bought
1–6 of 18 items
Part #C67515
Item #4623115
4.9 out of 5 Customer Rating
Requires Certification
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Part #DRAM36S1A
Item #10171428
3.9 out of 5 Customer Rating
Requires Certification
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Part #FFHTC103WA2
Item #9766857
3.5 out of 5 Customer Rating
Requires Certification
Part #LGLT1236CER
Item #7343737
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G22312903
Item #3529310
5 out of 5 Customer Rating
Requires Certification
Part #G0201G00131S
Item #4636604
5 out of 5 Customer Rating
Requires Certification
Part #G2085008SP
Item #7765468
5 out of 5 Customer Rating
Requires Certification
Part #G0202G00570S
Item #5131091
5 out of 5 Customer Rating
Requires Certification
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Part #G0270A00854S
Item #9562356
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing