3 Ton - Multispeed - Air Handler
AWSF Series 3 Ton - Multispeed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling
- Sequence-controlled, rust-resistant nickel chromium heating elements of 5, 8 and 10 kW
- Aluminum tubing coils on all models
- Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 1/2 in H?O when tested in accordance with ASHRAE standard 193
- Factory installed pull-type disconnect
- Thermoplastic drain pan with bottom primary and secondary drain connections
- Built-in filter rack (filter included)
- Wall-hanging bracket provided
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 3.8, 43, 45
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 1360 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- AWSF Series
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Max CFM:
- 1360 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Flowrater
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 8 kW
- Width:
- 24 in