This product requires certification to purchase.

1.5 Ton - Wall Mount - Multi-Speed Air Handler - 8kW Electric Heat - R-32 - 20.2" W

Goodman®

AWST Series 1.5 Ton - Wall Mount - Multi-Speed Air Handler - 8kW Electric Heat - R-32 - 20.2" W

  • Fast #
  • Part #GAWST18SU1308
  • Item #10740847
  • Manufacturer Part #AWST18SU1308
4.6 out of 5 Customer Rating
Brand image
Goodman®

AWST Series 1.5 Ton - Wall Mount - Multi-Speed Air Handler - 8kW Electric Heat - R-32 - 20.2" W

  • Fast #
  • Part #GAWST18SU1308
  • Item #10740847
  • Manufacturer Part #AWST18SU1308
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • AWST models - equipped with a fully adjustable TXV
  • Direct drive, multi-speed motors allows air volume variation for heating/cooling
  • Sequence controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
  • Aluminum tubing coils on all models
  • Cabinet air leakage less than 2% at 1 in H2O when tested in accordance with ASHRAE standard 193
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
36.2
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
27000 Btu/h
Blower Type:
ECM
CFM:
846 ft3/min
Collection:
AWST Series
Depth:
16-1/8 in
Height:
36 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
846 cfm
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
94 lb
Width:
20-3/16 in