1.5 Ton - Single-Stage - Multi-Speed - Vertical Wall Mount - Air Handler - 5 kW - 208/230V - R-410A - 20.25" W
AWST Series 1.5 Ton - Single-Stage - Multi-Speed - Vertical Wall Mount - Air Handler - 5 kW - 208/230V - R-410A - 20.25" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory installed TXV (AWST model only)
- All aluminum evaporator coil
- Multi-speed motor
- Factory installed heater kit
- AWST models equipped with a fully adjustable TXV
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling
- Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
- Aluminum tubing coils on all models
- Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 30, 2.6
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 846 ft3/min
- Coil Type:
- Evaporator
- Collection:
- AWST Series
- Communicating:
- Non-Communicating
- Configuration:
- Vertical
- Depth:
- 16-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum
- Max CFM:
- 846 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Weight:
- 69 lb
- Width:
- 20-1/5 in