2 Ton - 5kW - Vertical Mount Air Handler - R-32
AWST Series 2 Ton - 5kW - Vertical Mount Air Handler - R-32
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- A2L compatible
- AWST models - equipped with a fully adjustable TXV
- Direct drive, multi-speed motors allows air volume variation for heating/cooling
- Sequence controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
- Aluminum tubing coils on all models
- Cabinet air leakage less than 2% at 1 in H2O when tested in accordance with ASHRAE standard 193
Specifications
- A2L Compatible:
- Yes
- AMP:
- 24.9
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CFM:
- 846 ft3/min
- Collection:
- AWST Series
- Depth:
- 16.13 in
- Height:
- 36 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- Volts:
- 230/208V
- Weight:
- 94 lb
- Width:
- 20-19/100 in