This product requires certification to purchase.

2 Ton - Single-Stage - Multi-Speed - Vertical Wall Mount - Air Handler - 8 kW - 208/230V - R-410A - 20.25" W

Goodman®

AWST Series 2 Ton - Single-Stage - Multi-Speed - Vertical Wall Mount - Air Handler - 8 kW - 208/230V - R-410A - 20.25" W

  • Fast #
  • Part #GAWST24SU1408BA
  • Item #10333480
  • Manufacturer Part #AWST24SU1408BA
4.7 out of 5 Customer Rating
Brand image
Goodman®

AWST Series 2 Ton - Single-Stage - Multi-Speed - Vertical Wall Mount - Air Handler - 8 kW - 208/230V - R-410A - 20.25" W

  • Fast #
  • Part #GAWST24SU1408BA
  • Item #10333480
  • Manufacturer Part #AWST24SU1408BA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory installed TXV (AWST model only)
  • All aluminum evaporator coil
  • Multi-speed motor
  • Factory installed heater kit
  • AWST models equipped with a fully adjustable TXV
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
  • Aluminum tubing coils on all models
  • Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
  • Requires Certification
Dimensions & Measurements
CFM
846 ft3/min
Depth
16-1/8 in
Height
36 in
Liquid Line (OD)
3/8 in
Max CFM
846 cfm
Suction Line (OD)
5/8 in
Tonnage
2 Ton
Weight
69 lb
Width
20-1/5 in
Characteristics & Features
A2L Compatible
No
Blower Type
Multispeed
Coil Type
Evaporator
Collection
AWST Series
Communicating
Non-Communicating
Configuration
Vertical
Material
Aluminum
Refrigerant
R-410A
Refrigerant Control
TXV
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
45, 3.9
BTU
24000
BTU Cooling Rating
24000 Btu/h
Horsepower
1/3 hp
MBH
24
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
8 kW
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes