This product requires certification to purchase.

2 Ton - Vertical - Air Handler

This product has been replaced by

2T 8KW VERT WM AHU
Goodman® 2 Ton - Single-Stage - Multi-Speed - Vertical Wall Mount - Air Handler - 8 kW - 208/230V - R-410A - 20.25" W
Manufacturer Part #AWST24SU1408BA
Goodman®

AWST Series 2 Ton - Vertical - Air Handler

  • Fast #
  • Part #GAWST24SU1408
  • Item #9912391
  • Manufacturer Part #AWST24SU1408
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

2T 8KW VERT WM AHU
Goodman® 2 Ton - Single-Stage - Multi-Speed - Vertical Wall Mount - Air Handler - 8 kW - 208/230V - R-410A - 20.25" W
Manufacturer Part #AWST24SU1408BA
Goodman®

AWST Series 2 Ton - Vertical - Air Handler

  • Fast #
  • Part #GAWST24SU1408
  • Item #9912391
  • Manufacturer Part #AWST24SU1408
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum coil; improved reliability and quality; factory TXV installed for quicker install; more efficient refrigerant metering
  • AWST models: Equipped wit a fully adjustable TXV
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • Multi-speed ECM: AWST 31, 32, 37
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
  • Aluminum tubing coils on all models
  • Factory-installed pull-type disconnect
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • AHRI certified and ETL listed
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
2.6, 36, 40, 41.3, 45
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Blower Type:
Multispeed
Coil Type:
Evaporator
Collection:
AWST Series
Configuration:
Vertical
Depth:
16-1/8
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
36
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
846
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
5/8
Tonnage:
2 Ton
Tonnage:
2 Ton
Volts:
208/230V
Watts:
8
Weight:
69
Width:
20-1/4