This product requires certification to purchase.

2.5 Ton - 5kW Vertical Wall-Mounted Air Handler

Goodman®

AWST Series 2.5 Ton - 5kW Vertical Wall-Mounted Air Handler

  • Fast #
  • Part #GAWST30LU1405BA
  • Item #10333482
  • Manufacturer Part #AWST30LU1405BA
3.9 out of 5 Customer Rating
Brand image
Goodman®

AWST Series 2.5 Ton - 5kW Vertical Wall-Mounted Air Handler

  • Fast #
  • Part #GAWST30LU1405BA
  • Item #10333482
  • Manufacturer Part #AWST30LU1405BA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory installed TXV (AWST model only)
  • All aluminum evaporator coil
  • Multi-speed motor
  • Factory installed heater kit
  • AWST models equipped with a fully adjustable TXV
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
  • Aluminum tubing coils on all models
  • Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
30, 3.9
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Blower Type:
Multispeed
CFM:
1168 ft3/min
Coil Type:
Evaporator
Collection:
AWST Series
Communicating:
Non-Communicating
Configuration:
Vertical
Depth:
21 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
36 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum
Max CFM:
1168 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Volts:
208/230V
Watts:
5 kW
Weight:
69 lb
Width:
24 in