3 Ton - Wall Mount - Multi-Speed Air Handler - 8kW Electric Heat - R-32 - 36.05" W
AWST Series 3 Ton - Wall Mount - Multi-Speed Air Handler - 8kW Electric Heat - R-32 - 36.05" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- AWST models - equipped with a fully adjustable TXV
- Direct drive, multi-speed motors allows air volume variation for heating/cooling
- Sequence controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
- Aluminum tubing coils on all models
- Cabinet air leakage less than 2% at 1 in H2O when tested in accordance with ASHRAE standard 193
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 37.7
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1360 ft3/min
- Collection:
- AWST Series
- Depth:
- 21 in
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1360 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 94 lb
- Width:
- 24 in