2 Ton - Vertical - Multispeed - Air Handler
AWUF Series 2 Ton - Vertical - Multispeed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Equipped with a Check Flowrate for cooling-only and heat pump operation
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling:
- Multi-speed ECM: AWUF19, 25, 31, 32, 37
- Multi-speed PSC motor: AWUF18, 24, 30, 36
- Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
- Aluminum tubing coils on all models
- Factory-installed pull-type disconnect
- AHRI Certified
- ETL Listed
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 47.5
- BTU:
- 24000
- BTU Cooling Rating:
- 24,000 Btu/h
- BTU Heat Rating:
- 210000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 520 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- AWUF Series
- Configuration:
- Vertical
- Depth:
- 16-1/4 in
- Diameter:
- 3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Maximum Airflow:
- 800
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 13.0
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UPC:
- 663051557871
- Volts:
- 208/240V
- Watts:
- 10 kW
- Weight:
- 84 lb
- Width:
- 20-1/4 in