2.5 Ton - Vertical - Multispeed - Air Handler
AWUF Series 2.5 Ton - Vertical - Multispeed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Equipped with a Check Flowrate for cooling-only and heat pump operation
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling:
- Multi-speed ECM: AWUF19, 25, 31, 32, 37
- Multi-speed PSC motor: AWUF18, 24, 30, 36
- Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
- Aluminum tubing coils on all models
- Factory-installed pull-type disconnect
- AHRI Certified
- ETL Listed
Specifications
- A2L Compatible:
- No
- AMP:
- 26.8, 30
- BTU:
- 180000
- BTU Cooling Rating:
- 30,000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 445
- Coil Type:
- Aluminum Fin
- Collection:
- AWUF Series
- Configuration:
- Vertical
- Depth:
- 21
- Diameter:
- 3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 1005
- Maximum Airflow:
- 1005
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 11.0
- Stages:
- Single
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UPC:
- 663051435186
- Volts:
- 208/240V
- Watts:
- 5
- Weight:
- 109
- Width:
- 24