This product requires certification to purchase.

2.5 Ton - Vertical - Multispeed - Air Handler

Goodman®

AWUF Series 2.5 Ton - Vertical - Multispeed - Air Handler

  • Fast #
  • Part #GAWUF310816
  • Item #3986907
  • Manufacturer Part #AWUF310816
3.9 out of 5 Customer Rating
Brand image
Goodman®

AWUF Series 2.5 Ton - Vertical - Multispeed - Air Handler

  • Fast #
  • Part #GAWUF310816
  • Item #3986907
  • Manufacturer Part #AWUF310816
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Equipped with a Check Flowrate for cooling-only and heat pump operation
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling:
  • Multi-speed ECM: AWUF19, 25, 31, 32, 37
  • Multi-speed PSC motor: AWUF18, 24, 30, 36
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
  • Aluminum tubing coils on all models
  • Factory-installed pull-type disconnect
  • AHRI Certified
  • ETL Listed
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
38.1
BTU:
180000
BTU Cooling Rating:
30,000 Btu/h
Blower Type:
Multispeed
CFM:
445
Coil Type:
Aluminum Fin
Collection:
AWUF Series
Configuration:
Vertical
Depth:
21
Diameter:
3/4
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
36
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
1090
Maximum Airflow:
1090
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
SEER:
13.0
Stages:
Single
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UPC:
663051435193
Volts:
208/240V
Watts:
8
Weight:
109
Width:
24