This product requires certification to purchase.

3 Ton - Upflow - Air Handler

Goodman®

AWUT Series 3 Ton - Upflow - Air Handler

  • Fast #
  • Part #GAWUT370816
  • Item #7516499
  • Manufacturer Part #AWUT370816
5 out of 5 Customer Rating
Brand image
Goodman®

AWUT Series 3 Ton - Upflow - Air Handler

  • Fast #
  • Part #GAWUT370816
  • Item #7516499
  • Manufacturer Part #AWUT370816
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AWUT models equipped with a fully adjustable TXV
  • Direct-drive, multi-speed motors allows air volume variation for heating or cooling
  • Multi-speed ECM AWUT 31, 32, 37
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8 and 10 kW
  • Aluminum tubing coils on all models
  • Factory installed pull-type disconnect
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Built-in filter rack (filter included)
  • Wall-hanging bracket provided
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
42.9, 37.9, 45, 40, 3.9
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
ECM
CFM:
1315
Coil Type:
Aluminum Fin
Collection:
AWUT Series
Configuration:
Upflow
Depth:
21
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
36
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
1315
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
No
UPC:
663051547667
Volts:
208/230V
Watts:
8
Width:
24