3 Tons Upflow 1/2 hp Air Handler
AWUT Series 3 Tons Upflow 1/2 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AWUT Models: Equipped wit a fully adjustable TXV
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling
- Multi-speed ECM: AWUT 31, 32, 37
- Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
- Aluminum tubing coils on all models
- Factory-installed pull-type disconnect
- Thermoplastic drain pan with bottom primary and secondary drain connections
- AHRI Certified and ETL Listed
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 2800 Btu/h
- CFM:
- 865
- Coil Type:
- Aluminum Fin
- Collection:
- AWUT Series
- Configuration:
- Upflow
- Depth:
- 21
- Height:
- 36
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/4
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- UPC:
- 663051547650
- Volts:
- 208/230V
- Width:
- 24