4 - 5 Ton - Upflow/Downflow - EEV - Cased A Coil - R-410A - 21" W
CAPE 4 - 5 Ton - Upflow/Downflow - EEV - Cased A Coil - R-410A - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- Electronic Expansion Valve (EEV) models feature Compatible with Daikin One+ smart thermostat and other Daiki Communicating equipment Cooling and heat pump applications Fault recall of six most recent Faults
- CAPT models feature factory-installed thermal expansion valves for Cooling and heat pump applications
- Check Flowrator for Cooling and heat pump applications
- CAPEA, CAPE and CHPE models feature factor-installed electronic expansion valve for precise refrigerant control
- Vertical and horizontal models available
- CAPEA models include a single front access panel
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- Casing:
- Cased
- Coating:
- Aluminum
- Collection:
- CAPE
- Configuration:
- Upflow, Downflow
- ETL Listed:
- Yes
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 17.0
- Tonnage:
- 5 Ton
- Weight:
- 78 lb
- Width:
- 21 in