This product requires certification to purchase.

21 in. 3.5 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner, Furnace and Heat Pump

Goodman®

CAPF Series 21 in. 3.5 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner, Furnace and Heat Pump

  • Fast #
  • Part #GCAPF3642C6
  • Item #2884972
  • Manufacturer Part #CAPF3642C6
4.7 out of 5 Customer Rating
Brand image
Goodman®

CAPF Series 21 in. 3.5 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner, Furnace and Heat Pump

  • Fast #
  • Part #GCAPF3642C6
  • Item #2884972
  • Manufacturer Part #CAPF3642C6
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Optimized for use with R-410A refrigerant
  • Some models suitable for use with R-410A or R-22 refrigerant
  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • Split seam front for easy access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • AHRI Certified
  • Requires Certification
Dimensions & Measurements
Height
22 in
Liquid Line (OD)
3/8 in
Max CFM
899 cfm
Suction Line (OD)
3/4 in
Tonnage
3.5 Tons
Weight
84 lb
Width
21 in
Characteristics & Features
Casing
Cased
Coating
Painted, Galvanized
Collection
CAPF Series
Configuration
Downflow, Upflow
Indoor Outdoor
Indoor
Material
Steel
Refrigerant
R-410A
SEER
13.0
Electrical & Operational Information
AMP
47.5, 50, 54.3, 60
BTU
24000
BTU Cooling Rating
42000 Btu/h
MBH
24
Phase
Single Phase
Power Source
Electric, Gas
Watts
10 kW
Warranty & Product Information
ETL Listed
Yes
Type
GCAPF3642C6
UL Listed
No
UPC
663051446939