21 in. 4 - 5 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner, Furnace and Heat Pump
CAPF Series 21 in. 4 - 5 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner, Furnace and Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- Check flowrater for cooling and heat pump applications
- Split seam front for easy access
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- DecaBDE-free thermoplastic drain pan with secondary drain connections
- AHRI Certified
Specifications
- A2L Compatible:
- No
- AMP:
- 36.1, 40, 45
- BTU:
- 24000
- BTU Cooling Rating:
- 60000 Btu/h
- Casing:
- Cased
- Coating:
- Galvanized
- Collection:
- CAPF Series
- Configuration:
- Downflow, Upflow
- ETL Listed:
- Yes
- Height:
- 30
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 - 5 Tons
- UL Listed:
- No
- UPC:
- 663051446977
- Watts:
- 8
- Weight:
- 69
- Width:
- 21