This product requires certification to purchase.

2 - 2.5 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 21" W

Goodman®

CAPFA 2 - 2.5 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 21" W

  • Fast #
  • Part #GCAPFA3022C3
  • Item #10840068
  • Manufacturer Part #CAPFA3022C3
3.2 out of 5 Customer Rating
Brand image
Goodman®

CAPFA 2 - 2.5 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 21" W

  • Fast #
  • Part #GCAPFA3022C3
  • Item #10840068
  • Manufacturer Part #CAPFA3022C3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • All aluminum evaporator coil
  • Optimized for use with R-32 refrigerant including circuits and manifolds
  • R-32 sensor designed for the lifespan of the coil
  • Factory installed optimized metering device
  • Standardized copper suction tube stub length
  • Foil faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain embossed finish
  • Rust-resistant, thermoplastic drain pans featuring a low water retention design
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21 in
Height
22 in
Liquid Line (OD)
3/8 in
Tonnage
2 - 2.5 Ton
Weight
27 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Aluminum Fin
Collection
CAPFA
Configuration
Downflow, Upflow
Indoor Outdoor
Indoor
Refrigerant
R-32
Refrigerant Control
Orifice
Refrigeration Control Type
Orifice
Electrical & Operational Information
BTU Cooling Rating
30000 Btu/h