4 - 5 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 24.5" W
CAPFA 4 - 5 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- All aluminum evaporator coil
- Optimized for use with R-32 refrigerant including circuits and manifolds
- R-32 sensor designed for the lifespan of the coil
- Factory installed optimized metering device
- Standardized copper suction tube stub length
- Foil faced insulation covers the internal casing to reduce cabinet condensation
- Galvanized, leather grain embossed finish
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- Casing:
- Cased
- Coil Type:
- Aluminum Fin
- Collection:
- CAPFA
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-32
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Orifice
- Tonnage:
- 4 - 5 Ton
- Weight:
- 54 lb
- Width:
- 24-1/2 in