1.5 - 2 Ton - Upflow/Downflow - Cased A Coil - TXV - R-32 - 17.5" W
CAPTA Series 1.5 - 2 Ton - Upflow/Downflow - Cased A Coil - TXV - R-32 - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- All aluminum evaporator coil
- Optimized for use with R-32 refrigerant including circuits and manifolds
- R-32 sensor designed for the lifespan of the coil
- Factory installed thermal expansion valves for cooling and heat pump applications
- Standardized copper suction tube stub length
- Foil faced insulation covers the internal casing to reduce cabinet condensation
- Galvanized, leather grain embossed finish
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 24000 Btu/h
- Casing:
- Cased
- Coil Type:
- Evaporator
- Collection:
- CAPTA Series
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-32
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2 Ton
- Weight:
- 25 lb
- Width:
- 17-1/2 in