This product requires certification to purchase.

3.5 - 5 Ton - Upflow/Downflow - Cased A Coil - TXV - R-32 - 24.5" W

Goodman®

CAPTA Series 3.5 - 5 Ton - Upflow/Downflow - Cased A Coil - TXV - R-32 - 24.5" W

  • Fast #
  • Part #GCAPTA6030D3
  • Item #10740904
  • Manufacturer Part #CAPTA6030D3
5 out of 5 Customer Rating
Brand image
Goodman®

CAPTA Series 3.5 - 5 Ton - Upflow/Downflow - Cased A Coil - TXV - R-32 - 24.5" W

  • Fast #
  • Part #GCAPTA6030D3
  • Item #10740904
  • Manufacturer Part #CAPTA6030D3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • All aluminum evaporator coil
  • Optimized for use with R-32 refrigerant including circuits and manifolds
  • R-32 sensor designed for the lifespan of the coil
  • Factory installed thermal expansion valves for cooling and heat pump applications
  • Standardized copper suction tube stub length
  • Foil faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain embossed finish
  • Rust-resistant, thermoplastic drain pans featuring a low water retention design
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
60000 Btu/h
Casing:
Cased
Coil Type:
Evaporator
Collection:
CAPTA Series
Configuration:
Downflow, Upflow
Depth:
21 in
ETL Listed:
Yes
Height:
30 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum
Refrigerant:
R-32
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 5 Ton
Weight:
55 lb
Width:
24-1/2 in