13 in. 3 Ton Downflow and Upflow Uncased Coil for Split-System Air Conditioner

You last purchased this on
 
Goodman®

CAUF Series 13 in. 3 Ton Downflow and Upflow Uncased Coil for Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

CAUF Series 13 in. 3 Ton Downflow and Upflow Uncased Coil for Split-System Air Conditioner

  • Fast #
  • Part #GCAUF3636A6
  • Item #3026277
  • Manufacturer Part #CAUF3636A6
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized for use with R-410A refrigerant
  • Some models suitable for use with R-410A or R-22 refrigerant
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Split seam front for easy access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Check flowrater for cooling and heat pump applications
  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • AHRI Certified
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Requires Certification

Specifications

Application:
Split System Air Conditioner
BTU:
60000
BTU Cooling Rating:
36000 Btu/h
Case Included:
No
Coating:
Galvanized
Coil Type:
Uncased
Collection:
CAUF Series
Compressor Type:
Scroll
Configuration:
Downflow, Upflow
Depth:
20-13/100 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
19-1/2 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum
Phase:
Single Phase
Power Source:
Electric, Gas
Product Type:
Evaporator Coil
Refrigerant:
R-410A
SEER:
16
Stages:
Two
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
30 lb
Width:
13 in