2.5 - 3 Ton - Upflow/Downflow - Aluminum Uncased Coil - Flowrater - R-410A - 27" H x 16.5" W
CAUF Series 2.5 - 3 Ton - Upflow/Downflow - Aluminum Uncased Coil - Flowrater - R-410A - 27" H x 16.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Check flowrate for cooling and heat pump applications
- Vertical application
- 21" depth for easier attic access
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- AHRI certified
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- Decade-free thermoplastic drain pan with secondary drain connections
Specifications
- A2L Compatible:
- No
- AFUE:
- 80
- AMP:
- 20
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Casing:
- Uncased
- Coating:
- Galvanized
- Collection:
- CAUF Series
- Configuration:
- Downflow, Upflow
- Depth:
- 20-1/4
- ETL Listed:
- Yes
- Height:
- 27
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Orifice
- SEER:
- 16.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- No
- Weight:
- 53
- Width:
- 16-1/2