20 in. 2.5 Ton Downflow and Upflow Uncased Coil for Split-System Air Conditioner
CAUF Series 20 in. 2.5 Ton Downflow and Upflow Uncased Coil for Split-System Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Check flowrate for cooling and heat pump applications
- Vertical application
- 21" depth for easier attic access
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- AHRI certified
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- Decade-free thermoplastic drain pan with secondary drain connections
Specifications
- AFUE:
- 80.00 %
- AMP:
- 20
- BTU:
- 40000
- BTU Cooling Rating:
- 30000 Btu/h
- Casing:
- Uncased
- Coating:
- Galvanized
- Collection:
- CAUF Series
- Configuration:
- Downflow, Upflow
- Depth:
- 20-13/100 in
- ETL Listed:
- Yes
- Height:
- 17-7/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 40
- Material:
- Aluminum
- Max CFM:
- 1095 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- UPC:
- 663051447066
- Weight:
- 435 lb
- Width:
- 20 in