1.5 Ton Downflow and Upflow Uncased Cooling and Heat Pump 19-7/8 in. Coil
CAUFA Series 1.5 Ton Downflow and Upflow Uncased Cooling and Heat Pump 19-7/8 in. Coil
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Optimized for use with R-401A refrigerant
- Check flowrator for cooling and applications
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Single-piece access panel with tight seal helps to keep conditioned air from escaping
- Seal tight customized suction and liquid grommets for easy installation and removal
- 21 in. depth for easier attic access
- Vertical application
- AHRI certified
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/H
- Casing:
- Uncased
- Collection:
- CAUFA Series
- Configuration:
- Downflow, Upflow
- Depth:
- 20 in
- ETL Listed:
- Yes
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Flowrater
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Tonnage:
- 1.5 Ton
- Width:
- 19-7/8 in