2 Ton - Upflow/Downflow - Uncased A Coil - Flowrater - R-410A - 18" H x 17.5" W
CAUFA Series 2 Ton - Upflow/Downflow - Uncased A Coil - Flowrater - R-410A - 18" H x 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Aluminum tube and aluminum fin coil construction
- Grooved aluminum tubing
- Every unit Is helium pressure-tested during construction
- Optimized for use with R-410A refrigerant
- Check flowrator for cooling and heat pump applications
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
- Foil faced insulation covers the internal casing to reduce cabinet condensation
- 21 in D for easier attic access
- UV-resistant drain pan
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Casing:
- Uncased
- Collection:
- CAUFA Series
- Configuration:
- Downflow, Upflow
- Depth:
- 20-1/8 in
- ETL Listed:
- Yes
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- Flowrater
- SEER:
- 13.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 20 lb
- Width:
- 16 in