3 Ton - 20 SEER - Air Conditioner - Single Phase - R-410A

You last purchased this on
 
Goodman®

3 Ton - 20 SEER - Air Conditioner - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

3 Ton - 20 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #GGVXC200361
  • Item #9411982
  • Manufacturer Part #GVXC200361
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable-speed swing and scroll compressors
  • Integrated communicating ComfortBridge™ technology
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Factory-installed sensors monitoring coil and ambient temperature
  • Factory-installed filter drier
  • Factory-installed high and low-pressure switches
  • High-efficiency variable speed ECM condenser fan motor
  • Commissioning and diagnostics via indoor Bluetooth with the cool Cloud™ phone and tablet application
  • In communicating mode, only two low voltage wires to the outdoor unit are required
  • Lug connection for ground and contactor
  • Requires Certification

Documents


Specifications

AMP:
20.6, 25
Application:
Unitary System
BTU:
36000
BTU Cooling Rating:
34600 Btu/h
CEC Compliant:
For Sale in CA
Compressor Type:
Swing
Decibel Rating (dB):
74 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38-1/4 in
Horsepower:
1/2 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
Origin:
Domestic
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
20.0
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
35-1/2 in