4 Ton - 20 SEER - Inverter Split System Air Conditioner - Single Phase - R-410A
GVXC20 4 Ton - 20 SEER - Inverter Split System Air Conditioner - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency variable speed swing and scroll compressors
- High-efficiency variable speed ECM condenser fan motor
- ComfortBridge communications system compatible
- Factory provided filter drier
- Factory installed high and low pressure switches
- High density foam compressor sound blanket
- Copeland® ComfortAlert™ built-in diagnostics
- Fully charged for 15 ft of tubing length
- Factory installed sensors monitoring coil and ambient temperature
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 30.1
- BTU:
- 48000
- BTU Cooling Rating:
- 45500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1440 ft3/min
- Collection:
- GVXC20
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 246 oz
- Height:
- 41-3/4 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- EEV
- SEER:
- 20.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 4 Ton
- UPC:
- 663051604599
- Volts:
- 208/230V
- Weight:
- 321 lb
- Width:
- 35-1/2 in