96% - Multi-Speed ECM - 80K BTU - Downflow/Horizontal - Gas Furnace - 17.5"
CEC96 Series 96% - Multi-Speed ECM - 80K BTU - Downflow/Horizontal - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized-steel tubular heat exchanger
- Stainless-steel secondary heat exchanger
- Energy-efficient, multi-speed ECM blower motor
- Durable silicon nitride igniter
- Quiet two-speed induced draft blower
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- AMP:
- 15, 8
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- CEC96 Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 3
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 6.5 Ton
- UL Listed:
- No
- UPC:
- 663051627079
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 118 lb
- Width:
- 17-1/2 in