2 - 3 Ton - Cased Horizontal A Coil - EEV - R-410A - 17.5" H x 26" W
CHPE 2 - 3 Ton - Cased Horizontal A Coil - EEV - R-410A - 17.5" H x 26" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- Electronic expansion valve (EEV) models feature compatible with Daikin One+ smart thermostat and other Daikin communicating equipment cooling and heat pump applications, fault recall of six most recent faults
- CAPT models feature factory installed thermal expansion valves for cooling and heat pump applications
- Check flowrator for cooling and heat pump applications
- CAPEA, CAPE and CHPE models feature factory installed electronic expansion valve for precise utility refrigerant control
- CAPEA models include a single front access panel
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- Casing:
- Cased
- Coating:
- Painted
- Collection:
- CHPE
- Configuration:
- Horizontal
- Depth:
- 21-1/8
- ETL Listed:
- Yes
- Height:
- 17-1/2
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 13.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 - 3 Ton
- UL Listed:
- No
- Weight:
- 56
- Width:
- 26