This product requires certification to purchase.

26 in. 3 - 3.5 Ton Horizontal Cased Coil for Split-System Air Conditioner

Goodman®

CHPF Series 26 in. 3 - 3.5 Ton Horizontal Cased Coil for Split-System Air Conditioner

  • Fast #
  • Part #GCHPF3642D6
  • Item #2884983
  • Manufacturer Part #CHPF3642D6
3.9 out of 5 Customer Rating
Brand image
Goodman®

CHPF Series 26 in. 3 - 3.5 Ton Horizontal Cased Coil for Split-System Air Conditioner

  • Fast #
  • Part #GCHPF3642D6
  • Item #2884983
  • Manufacturer Part #CHPF3642D6
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-Aluminum evaporator coil
  • Optimized for use with R-410A refrigerant
  • Some models suitable for use with R-410A or R-22 refrigerant
  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrate for cooling and heat pump applications
  • Vertical and horizontal models available
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • UV-resistant drain pan
  • AHRI certified
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
16.5, 20
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Casing:
Cased
Collection:
CHPF Series
Configuration:
Horizontal
Depth:
21-1/4 in
ETL Listed:
Yes
Height:
24-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Aluminum
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
Orifice
SEER:
13.0
Suction Line (OD):
7/8 in
Tonnage:
3 - 3.5 Ton
Tonnage:
3 - 3.5 Ton
UL Listed:
No
UPC:
663051451797
Weight:
150 lb
Width:
26 in