1.5 Ton - Horizontal - Cased A Coil - R-410A - 22" H x 14" W
CHPTA Series 1.5 Ton - Horizontal - Cased A Coil - R-410A - 22" H x 14" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Optimized for use with R-401A refrigerant
- Factory installed thermal expansion valves for cooling applications
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
- Foil faced insulation covers the internal casing to reduce cabinet condensation
- Single piece access panel with tight seal helps to keep conditioned air from escaping
- Seal tight customized suction and liquid grommets for easy installation and removal
- 21 in D for easier attic access
- Horizontal application
- AHRI certified
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Coating:
- Painted
- Coil Type:
- A
- Collection:
- CHPTA Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Weight:
- 48 lb
- Width:
- 22 in