This product requires certification to purchase.

16 x 25 x 5 in. MERV 11 Air Filter Box of 5

Goodman®

Clean Comfort® 16 x 25 x 5 in. MERV 11 Air Filter Box of 5

  • Fast #
  • Part #MMWGAMP11162545
  • Item #8255572
  • Manufacturer Part #AMP11-1625-45
4.1 out of 5 Customer Rating
Brand image
Goodman®

Clean Comfort® 16 x 25 x 5 in. MERV 11 Air Filter Box of 5

  • Fast #
  • Part #MMWGAMP11162545
  • Item #8255572
  • Manufacturer Part #AMP11-1625-45
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 11
  • Requires Certification

Specifications

Collection:
Clean Comfort®
Depth:
5 in
Height:
16 in
MERV Rating:
11
Package Quantity:
Box of 5
Product Type:
Air Filter
Size:
16 in x 25 in x 5 in
Width:
25 in