This product requires certification to purchase.

20 x 25 x 5 in. Air Filter MERV 14

Goodman®

Clean Comfort® 20 x 25 x 5 in. Air Filter MERV 14

  • Fast #
  • Part #GAMPG81056
  • Item #7539410
  • Manufacturer Part #AMP-G8-1056
5 out of 5 Customer Rating
Brand image
Goodman®

Clean Comfort® 20 x 25 x 5 in. Air Filter MERV 14

  • Fast #
  • Part #GAMPG81056
  • Item #7539410
  • Manufacturer Part #AMP-G8-1056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 14 media filter, rated at 492 feet/minute, removes airborne particles down to 0.3 micron.
  • Filter design features a structured density gradient with an electret charge for higher initial and sustained efficiency over the life of the filter
  • Filter material is constructed of cellulose-free, hydrophobic polyolefin fibers that will not shred or absorb moisture
  • Filter has a tight fit with the cabinet ensuring minimal air bypass so virtually all of the air in the return duct is treated
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
25 in
Size
20 in x 25 in x 5 in
Width
20 in
Characteristics & Features
Collection
Clean Comfort®
Disposable
No
Filter Type
Media
Material
Plastic
MERV Rating
14
Warranty & Product Information
IAPMO Listed
No