1H/1C Programmable Thermostat Kit
This product has been replaced by
Manufacturer Part #CTK04AD
ComfortNet™ 1H/1C Programmable Thermostat Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Battery Size:
- AA, AAA
- Collection:
- ComfortNet™
- Height:
- 5-2/5 in
- Power Source:
- Battery
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- Yes
- Width:
- 7-1/2 in