4H/2C Programmable Thermostat
ComfortNet™ 4H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Programmable Thermostat
-
Green
Documents
Specifications
- Application:
- Residential, Commercial, Heating and Cooling
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Brand Model Compatibility:
- GMVM, GCVM, GMVC, GCVC, DSXC, DSZC, MBVC, AVPTC
- Collection:
- ComfortNet™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-3/16 in
- Display Type:
- Digital
- Height:
- 3-15/16 in
- Origin:
- Domestic
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 4H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 6-13/16 in